Buy more than* S$200* and get FREE SHIPPING

LAN Cable, Cat6A

5.00 (1)
Transmission Band (MHz)
500
Transmission Speed (Gbps)
10
RoHS Directive
Compliance
Connection Type
Straight connection
Connector
With both ends connector, slim connector, connector that does not break the nail, with connector nails breaking prevention cover
Cable
Stranded
Interface
RJ-45 connector
Material (Sheath)
PVC
Standard
Cat6A compliant (compliant with the 10GBASE-T / 1000BASE-TX / 1000BASE-T / 100BASE-TX / 10BASE-T)
Color
Blue Metallic
Specification
Twisted pair wire (twisted pair cable)
...see all>
Product Options
ADD TO CART
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1PC 1 LD-GFAT/BM30 75915366 15.99 SGD
In stock
2 1PC 1 LD-GFAT/BM20 75915384 14.99 SGD
Shipped after 2018-01-29
7 1PC 1 LD-GFAT/BM70 75915332 21.99 SGD
In stock
1.5 1PC 1 LD-GFAT/BM15 75915393 16.99 SGD
Shipped after 2018-01-29
1 1PC 1 LD-GFAT/BM10 75915402 12.99 SGD
Shipped after 2018-01-29
0.5 1PC 1 LD-GFAT/BM05 75915411 13.99 SGD
Shipped after 2018-01-29
5 1PC 1 LD-GFAT/BM50 75915375 19.99 SGD
In stock
15 1PC 1 LD-GFAT/BM150 75915341 43.99 SGD
Shipped after 2018-01-29
10 1PC 1 LD-GFAT/BM100 75915323 28.99 SGD
In stock
20 1PC 1 LD-GFAT/BM200 75915357 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Improvement of communication speed of personal computer
5
From Japan
On 2017-04-25 21:56:43
I was communicating with WiFi, but depending on the usage situation of other smartphones and tablets, it took time or was not connected, so I replaced it with a LAN cable. Although it was wiring that crossed the room, it was a flat type, so I was saved because I could pass through the gap of the door.
This review is about item#75915332.

Related Products