Buy more than* S$200* and get FREE SHIPPING

LAN Cable, Cat6A

Transmission Band (MHz)
250
Transmission Speed (Gbps)
1
Cable Diameter (mm)
1.4
RoHS Directive
Compliance
Connection Type
Straight connection
Connector
With both ends connector, slim connector, connector that does not break the nail, with connector nails breaking prevention cover
Cable
Stranded
Interface
RJ-45 connector
Material (Sheath)
PVC
Standard
Cat6 compliant (10BASE-T / 100BASE-TX / 1000BASE-T / 1000BASE-TX compliant)
Specification
Twisted pair wire (twisted pair cable)
...see all>
Product Options
ADD TO CART
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Black 1PC 1 LD-GFT/BK30 75915445 11.99 SGD
Shipped after 2018-01-24
10 Black 1PC 1 LD-GFT/BK100 75915427 21.99 SGD
In stock
2 Blue 1PC 1 LD-GFT/BU20 75915551 12.99 SGD
Shipped after 2018-01-24
1.5 Blue 1PC 1 LD-GFT/BU15 75915567 -
Discontinued
[x]
1 Blue 1PC 1 LD-GFT/BU10 75915576 12.99 SGD
Shipped after 2018-01-24
0.5 Blue 1PC 1 LD-GFT/BU05 75915594 10.99 SGD
Shipped after 2018-01-24
10 White 1PC 1 LD-GFT/WH100 75915603 23.99 SGD
Shipped after 2018-01-24
3 White 1PC 1 LD-GFT/WH30 75915612 11.99 SGD
In stock
2 White 1PC 1 LD-GFT/WH20 75915621 12.99 SGD
Shipped after 2018-01-24
1.5 White 1PC 1 LD-GFT/WH15 75915637 -
Discontinued
[x]
1 White 1PC 1 LD-GFT/WH10 75915646 -
Discontinued
[x]
7 White 1PC 1 LD-GFT/WH70 75915655 20.99 SGD
Shipped after 2018-01-24
5 White 1PC 1 LD-GFT/WH50 75915673 19.99 SGD
Shipped after 2018-01-24
5 Black 1PC 1 LD-GFT/BK50 75915436 13.99 SGD
In stock
2 Black 1PC 1 LD-GFT/BK20 75915454 12.99 SGD
Shipped after 2018-01-24
1.5 Black 1PC 1 LD-GFT/BK15 75915463 -
Discontinued
[x]
1 Black 1PC 1 LD-GFT/BK10 75915472 -
Discontinued
[x]
7 Black 1PC 1 LD-GFT/BK70 75915481 24.99 SGD
Shipped after 2018-01-24
0.5 Black 1PC 1 LD-GFT/BK05 75915497 -
Discontinued
[x]
3 Blue 1PC 1 LD-GFT/BU30 75915542 14.99 SGD
Shipped after 2018-01-24
10 Blue 1PC 1 LD-GFT/BU100 75915506 24.99 SGD
Shipped after 2018-01-24
15 Blue 1PC 1 LD-GFT/BU150 75915515 31.99 SGD
Shipped after 2018-01-24
20 Blue 1PC 1 LD-GFT/BU200 75915524 40.99 SGD
In stock
5 Blue 1PC 1 LD-GFT/BU50 75915533 13.99 SGD
In stock
7 Blue 1PC 1 LD-GFT/BU70 75915585 21.99 SGD
Shipped after 2018-01-24
0.5 White 1PC 1 LD-GFT/WH05 75915664 -
Discontinued
[x]
ADD TO CART

Related Products