Buy more than* S$200* and get FREE SHIPPING

LAN Cable, Cat6A

5.00 (2)
Transmission Band (MHz)
500
RoHS Directive
Compliance
Connection Type
Straight connection
Cable
Stranded wire
Material (Sheath)
PVC
Standard
(Corresponding to 10BASE-T, 100BASE-Tx, 1000BASE-T, 1000BASE-Tx, the 10GBASE-T) Category 6A corresponding
Color
Blue
Specification
Twisted pair wire (twisted pair cable), cross-link
...see all
Product Options
ADD TO CART
Cable Length (m) Transmission Speed (Gbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Transmission Speed (Gbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 LD-GPA/BU15 75916233 40.60 SGD
In stock
3 - 1PC 1 LD-GPA/BU3 75916224 12.53 SGD
In stock
5 - 1PC 1 LD-GPA/BU5 75916215 16.11 SGD
In stock
2 - 1PC 1 LD-GPA/BU2 75916206 9.71 SGD
In stock
0.3 - 1PC 1 LD-GPA/BU03 75916197 6.63 SGD
In stock
- - 1PC 1 LD-GPA/BU10 75916181 26.48 SGD
In stock
1 - 1PC 1 LD-GPA/BU1 75916172 7.81 SGD
In stock
20 10 1PC 1 LD-GPA/BU20 75916163 44.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you update the wiring
5
From Japan
On 2016-05-24 09:15:11
Happy you because it normally can be used.
This review is about item#75916197.
For PC work
5
From Japan
On 2014-02-28 14:34:30
So was looking for a longer cable, we were allowed to buy here. I think that if you could increase the length variation of, if possible. Still it is good and there is a length of about 30 ~ 50m.
This review is about item#75916163.

Related Products