Buy more than* S$200* and get FREE SHIPPING

LAN Cable, Cat6A

4.50 (2)
Cable Thickness (mm)
6.5
Transmission Band (MHz)
500
RoHS Directive
Compliance
Connection Type
Straight connection
Connector
Both ends with connector
Cable
Stranded wire
Interface
RJ-45 connector
Number of Cores
8 core
Material (Sheath)
PVC
Color
Blue
Specification
Twisted pair wire (twisted pair cable), cross-link
...see all>
Product Options
ADD TO CART
Cable Length (m) Transmission Speed (Gbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Transmission Speed (Gbps) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 1PC 1 LD-GPAT/BU20 75916312 11.99 SGD
Shipped after 2018-05-28
1 - 1PC 1 LD-GPAT/BU10 75916355 10.99 SGD
Shipped after 2018-05-28
7 - 1PC 1 LD-GPAT/BU70 75916337 24.99 SGD
Shipped after 2018-05-28
1.5 - 1PC 1 LD-GPAT/BU15 75916321 11.99 SGD
Shipped after 2018-05-28
3 - 1PC 1 LD-GPAT/BU30 75916303 13.99 SGD
Shipped after 2018-05-28
- - 1PC 1 LD-GPAT/BU100 75916251 26.99 SGD
Shipped after 2018-05-28
0.5 - 1PC 1 LD-GPAT/BU05 75916346 8.99 SGD
Shipped after 2018-05-28
20 - 1PC 1 LD-GPAT/BU200 75916276 44.99 SGD
Shipped after 2018-05-28
30 - 1PC 1 LD-GPAT/BU300 75916285 61.99 SGD
Shipped after 2018-05-28
- - 1PC 1 LD-GPAT/BU150 75916242 35.99 SGD
Shipped after 2018-05-28
5 - 1PC 1 LD-GPAT/BU50 75916294 20.99 SGD
Shipped after 2018-05-28
50 10 1PC 1 LD-GPAT/BU500 75916267 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Confirm email
5
From Japan
On 2018-01-18 15:57:51
It takes a little more time to check the useful life, but it is good for now.
This review is about item#75916321.
Connection to PC etc.
4
From Japan
On 2017-09-19 08:10:34
Because we always remove the LAN cable, the claw broke and it was always replacing, what about the items of this one? What? It looks solid and the root also moves so it may last long. I would like to expect it. Because the durability is yet to be understood, the number of stars is four.
This review is about item#75916303.

Related Products