Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LAN Cable, Cat6A

Transmission Band (MHz)
250
Transmission Speed (Gbps)
1
Connection Type
Straight connection
Cable
Stranded wire
Material (Sheath)
PVC
Specification
Twisted pair wire (twisted pair cable)
...see all>
Product Options
ADD TO CART
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 1PC 1 LD-GPJ/BK10 75916477 -
Discontinued
[x]
20 Black 1PC 1 LD-GPJ/BK20 75916434 -
Discontinued
[x]
1 Blue 1PC 1 LD-GPJ/BU1 75916391 -
Discontinued
[x]
5 Black 1PC 1 LD-GPJ/BK5 75916495 -
Discontinued
[x]
3 Blue 1PC 1 LD-GPJ/BU3 75916416 -
Discontinued
[x]
3 Black 1PC 1 LD-GPJ/BK3 75916486 -
Discontinued
[x]
1 Black 1PC 1 LD-GPJ/BK1 75916461 -
Discontinued
[x]
2 Black 1PC 1 LD-GPJ/BK2 75916452 -
Discontinued
[x]
0.3 Black 1PC 1 LD-GPJ/BK03 75916443 -
Discontinued
[x]
2 Blue 1PC 1 LD-GPJ/BU2 75916382 -
Discontinued
[x]
20 Blue 1PC 1 LD-GPJ/BU20 75916364 -
Discontinued
[x]
10 Blue 1PC 1 LD-GPJ/BU10 75916407 -
Discontinued
[x]
5 Blue 1PC 1 LD-GPJ/BU5 75916425 -
Discontinued
[x]
0.3 Blue 1PC 1 LD-GPJ/BU03 75916373 -
Discontinued
[x]
ADD TO CART

Related Products