Buy more than* S$200* and get FREE SHIPPING

AC Adapter Pouch

Number of Air Chambers
1 air chamber
Pocket
Front
Outside Dimensions (Width x Depth x Height) (cm)
245x100x45
Inner Dimensions (Width x Depth x Height) (mm)
235x90x40
Weight (g)
50
Material
Polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 BMA-AC1BK 75917432 -
Discontinued
[x]
Pink 1PC 1 BMA-AC1PN 75917457 -
Discontinued
[x]
Orange 1PC 1 BMA-AC1DR 75917441 -
Discontinued
[x]
White 1PC 1 BMA-AC1WH 75917466 -
Discontinued
[x]
ADD TO CART

Related Products