Buy more than* S$200* and get FREE SHIPPING

Laptop Accessorie Bag

Number of Air Chambers
1 air chamber
Storage Dimension (Width W x Depth D x Height H)(mm)
PC storage portion dimensions / 385x50x290
Pocket
Front / AC adapter pocket (with partition) x1, digital camera pocket x1, mouse pocket x1, HDD pocket x1, mesh pocket x1
Outside Dimensions (Width x Depth x Height) (cm)
405x95x300 (not including handle)
Inner Dimensions (Width x Depth x Height) (mm)
390x45x295
Weight (g)
460
Color
Black
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-IB021BK 75917581 -
Discontinued
[x]
ADD TO CART

Related Products