Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carrying Bag ORGULLO

5.00 (1)
Caution
* Please check the size of your PC and storage dimensions of this product before purchasing.
Number of Air Chambers
1 air chamber
Storage Dimension (Width W x Depth D x Height H)(mm)
PC storage portion dimensions / 385x45x290
Pocket
Front / document pocket x1, rear / document pocket x1, air indoor / zipper pocket x1
Outer Dimensions (Width x Depth x Height)(mm)
420x130x320 (not including handle)
Inner Dimensions (Width x Depth x Height) (mm)
385x25 (top) over 110 (bottom) x290
Belt Length (mm)
Shoulder detachable / 780 over 1430
Type
Briefs type
Weight (g)
795 (including accessories)
Color
Black
Material
Nylon, polyurethane
Specification
For 2 ways (shoulder, handbag)
Accessories
Shoulder belt x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-OR01BK 75917667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carrying out business documents
5
From Japan
On 2014-07-26 07:20:55
Size OK! It is! It is OK to see it! It is! It is light and satisfying user-friendliness.
This review is about item#75917667.

Related Products