Buy more than* S$200* and get FREE SHIPPING

Carrying Bag

5.00 (1)
Color
Black
Material
Polyester
...see all>
Product Options
ADD TO CART
Inner Dimensions (Width x Depth x Height) (mm) Belt Length (mm) Type Weight (g) Specification Number of Air Chambers Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Width x Depth x Height) (mm) Belt Length (mm) Type Weight (g) Specification Number of Air Chambers Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 x 90 x 300 Shoulder detachable / 835-1515 Briefs type 800 For 2 ways (shoulder, handbag) 1 air chamber 450 x 110 x 330 (not including handle) 1PC 1 ZSB-BM010BK 75917773 -
Discontinued
[x]
390 x 50 x 300 Shoulder detachable / 960-1470 Attache type 1390 For 2 ways (shoulder, handbag) 1 air chamber 420 x 110 x 330 (not including handle) 1PC 1 ZSB-BM001NBK 75917791 -
Discontinued
[x]
340 x 45 x 270 Shoulder detachable / 820-1470 Briefs type 500 For 2 ways shoulder, handbag 1 air chamber 370 x 70 x 280 (not including handle) 1PC 1 ZSB-BM006NBK 75917764 45.99 SGD
In stock
385 x 45 x 300 Shoulder detachable / 820-1470 Briefs type 560 For 2 ways (shoulder, handbag) 1 air chamber 410 x 70 x 310 (not including handle) 1PC 1 ZSB-BM005NBK 75917755 48.99 SGD
In stock
390 x 50 x 300 Shoulder detachable / 960-1470 Attache type 1620 For 2 ways (shoulder, handbag) 2 air chamber 420 x 130 x 330 (not including handle) 1PC 1 ZSB-BM002NBK 75917782 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Laptop storage
5
From Japan
On 2018-02-13 08:00:19
It is not heavy and the required shock resistance is also likely to be. The front pocket is pretty easy to use
This review is about item#75917755.

Related Products