Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultrabook Laptop Sleeve

Caution
Reference compatible models are only for reference. Special PC or PC with storage case may not be able to be stored. Please make sure both your PC size and the storage size of this product.
Number of Air Chambers
1 air chamber
Inner Dimensions (Width x Depth x Height) (mm)
330x25x230
Weight (g)
214
Compatible Models
(Reference) 13.3inch wide Ultrabook for
...see all>
Product Options
ADD TO CART
Storage Dimension (Width W x Depth D x Height H)(mm) Pocket Outer Dimensions (Width x Depth x Height)(mm) Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (Width W x Depth D x Height H)(mm) Pocket Outer Dimensions (Width x Depth x Height)(mm) Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Zipper pocket x 1 (Excluding protrusions) 356 x 28 x 258 Water-repellent function \ Pink 1PC 1 ZSB-IBUB02PN 75918044 -
Discontinued
[x]
- Zipper pocket x 1 (Excluding protrusions) 356 x 28 x 258 Water-repellent function \ White 1PC 1 ZSB-IBUB02WH 75918053 -
Discontinued
[x]
HPx (high-strength polypropylene resin) Zipper pocket x1 (Including drawer) 330x360x188 Water repellent Black 1PC 1 ZSB-IBUB02BK 75918035 27.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products