Buy more than* S$200* and get FREE SHIPPING

Hard Disk Case

Installation Position
Horizontal
RoHS Directive
Compliance
Body Dimensions (Width x Depth x Height) (mm)
75.5 x 115 x 13 (body only, I except the protrusions)
Interface
PC side: USB2.0 / 1.1, HDD side: SATA (Serial ATA)
Connector Shape
USB mini-B x 1
OS Support
(When USB 2.0 connection) Windows 7, Visa, XP, Mac OS X 10.4 or later
Weight (g)
40 (body only)
Color
Black
Target PC
DOS / V PC, Apple Mac Series
Specification
Without cooling fan
Accessories
Hard disk case body one, (printed on the Quick Guide) USB cable (Y-shaped type) one, two mounting screws, Phillips screwdriver (for mounting screws) one, Quick Guide 1 expression, warranty card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LHR-PBGU2 75919907 -
Discontinued
[x]
ADD TO CART

Related Products