Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

USB LAN Adapter

RoHS Directive
Compliance
Network Type
(Wired LAN) IEEE802.3ab IEEE802.3u (100BASE-TX) IEEE802.3 (10BASE-T)
Jumbo Frames
(Wired LAN) support
Auto Negotiation
(Wired LAN) support
Body Dimensions (Width x Depth x Height) (mm)
67 x 20 x 15 (not including protrusions)
Interface
RJ-45 USB3.0/2.0
Communication Method
(Wired LAN) full duplex / half duplex
Consumption Electric Current (mA)
94 / 5V (rating) (not including USB bus power)
Connection Method
(Wired LAN) 1000BASE-T 100BASE-TX 10BASE-T
OS Support
Windows / Windows XP SP3 or later, Vista (32bit) SP2 or later, 7 (32 / 64bit) SP1 or later, 8 (32 / 64bit), Mac OS / 10.6 10.7 10.8
Weight (g)
25
Color
Black
Target PC
DOS / V PC Mac only support for Intel-made CPU loading machine to limit USB2.0 standard mounting machines Intel Corp. CPU equipped
Accessories
Software (CDROM) Easy Setup Guide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LAN-GTJU3 75920004 -
Discontinued
[x]
ADD TO CART

Related Products