Buy more than* S$200* and get FREE SHIPPING

USB LAN Adapter

5.00 (1)
RoHS Directive
Compliance
Network Type
(Wired LAN) IEEE802.3u (100BASE-Tx) IEEE802.3 (10BASE-T)
Auto Negotiation
(Wired LAN) support
Warranty Period
1 year
Body Dimensions (Width x Depth x Height) (mm)
(Excluding protrusions) 67x20x15
Interface
RJ-45 USB2.0
Communication Method
(Wired LAN) full duplex / half duplex
Consumption Electric Current (mA)
200/5V (rating) (Not including the USB bus power)
Connection Method
(Wired LAN) 100BASE-Tx 10BASE-T
Weight (g)
25
Color
White
Target PC
Mac support only of the CPU loading of USB2.0 standard with an Intel machine limited to the DOS / V personal computer with Intel CPU loading machine
Compatible Models
"Windows: Windows xP SP3 or later, Vista (32bit) SP2 or later, 7 (32/64bit) SP1 or later, 8 (32/64bit) Mac OS: 10.6 10.7 10.8 "
Accessories
Set (Black White Blue Yellow Red)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LAN-TXU2C 75920022 19.94 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For PC without LAN adapter
5
From Japan
On 2017-05-18 12:58:52
Naturally it works well and it is cheap because it is cheap. Recent things are increasing PCs that do not have wired LAN ports, so we are considering additional purchases.
This review is about item#75920022.

Related Products