Buy more than* S$200* and get FREE SHIPPING

1000BASE-T Switching Hub

Network Type
IEEE802.3ab/IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Jumbo Frames
Correspondence (9Kbytes)
Auto Negotiation
Correspondence (1000/100 / 10Mbps)
Filtering Speed
1488000 bucket / sec (1000Mbps), 148800 bucket / s (100Mbps), 14880 bucket / s (10Mbps)
Registation Number of Mac Addresses
8192 cases (all ports total)
Flow Control
IEEE802.3x (at full duplex), back pressure (at the time of half-duplex)
Buffer Memory
128Kbytes (dynamic allocation to each port)
Communication Method
Full duplex / half duplex
Correspondence/Support
Auto MDI / MDI-X, non-blocking
Connection Method
1000BASE-T/100BASE-TX/10BASE-T
Number of Ports
8
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 LAN-GSW08/PSB 75920031 -
Discontinued
[x]
White 1PC 1 LAN-GSW08/PSW 75920047 -
Discontinued
[x]
ADD TO CART

Related Products