Buy more than* S$200* and get FREE SHIPPING

Long Touchscreen Pen

Nib
phi7mm
Pen Outside Diameter (mm)
8.4
Weight (g)
10
Length (mm)
125
...see all>
Product Options
ADD TO CART
Material (pen nib) Compatible Models Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (pen nib) Compatible Models Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicon rubber Various smart phones, various tablet PC Aluminum Black 1PC 1 P-TPALBK 75920126 20.99 SGD
In stock
- - - - 1pc 1 P-TPALGD 75920135 -
Discontinued
[x]
- - - - 1pc 1 P-TPALSV 75920144 -
Discontinued
[x]
ADD TO CART

Related Products