Buy more than* S$200* and get FREE SHIPPING

Extra-Fine Touch Pen

4.00 (1)
Caution
Liquid crystal protection film makes touch pen reaction worse. This product is dedicated for compatible models. Confirm compatible models before purchase. For SH-06F, you need to change the setting. "Menu" > "Setting" > "Useful Features" > "Use Fine Tip Pen"
Material (pen nib)
Conductive plastic
Nib
phi2.5mm
Pen Outside Diameter (mm)
9
Material (Body)
Aluminum
Length (mm)
130
Specification
With strap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 P-TPLFBK 75920975 20.99 SGD
In stock
Pink 1PC 1 P-TPLFPN 75920984 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fill in smart handwritten memo.
4
From Japan
On 2015-09-01 15:19:45
I am using it for filling in Evernote's handwritten memo installed on Galaxy S5 active and writing to a photo. Even if raising the sensitivity of the touch screen it feels somewhat bad response. I think that it is within the allowable range. Although it is natural, I can paint it much more beautifully than drawing with fingers. I am using it at work site (car maintenance), so not much high things are not necessary. I think that it is good in cospar.
This review is about item#75920975.

Related Products