Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ink Refill Set

4.00 (2)
Compatible Printer
PIXUS MP493,PIXUS MP490,PIXUS MP480,PIXUS MP280,PIXUS MP270,PIXUS MX420,PIXUS MX350,PIXUS iP2700
Ink Capacity(mL)
55
Correspond Ink Tanks / Cartridges
BC-310
Ink
Pigment
Number of Refill Times
4
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 39.8x27.1x92.0
Manufacturer compatible models
Canon (Canon)
Color
Black (pigment)
Set Contents
X1 set ink bottle (55ml) x1, x1 ink bottle nozzle set, needle x1, hand drill x1, holder x1, cap holder x1, seal x4 (1 sheet), poly gloves, wiper cross x3, instruction manual x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-310BK4 75922201 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Paperwork
4
From Japan
On 2017-10-31 16:22:35
I ordered by transfer from another company's product. Compared with other manufacturers, it is easy to inject ink. Since there are a lot of unnecessary accessories at the time of next purchase, I am pleased if you can sell cheaply with ink only.
This review is about item#75922201.
Normal printing
4
From Japan
On 2017-05-30 15:49:07
Cospa is good. Genuine is high, since one print (monthly) is 100 sheets unit. However, using genuine for a while, using this, the printer becomes clogged and it becomes useless. From the beginning, if it were only this, I do not know what will happen.
This review is about item#75922201.

Related Products