Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Canon Replacement Ink

Caution
When number of refill times is over 5 per a cartridge, it may occur faintly printed. Please purchase a new cartridge.
Compatible Printer
PIXUS MG8130, MG6130, MG5230, MG5130, iP4830
Ink Capacity(mL)
130 (65x2 pcs.)
Correspond Ink Tanks / Cartridges
BCI-325PGBK
Ink
Pigment
Number of Refill Times
10
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 32.3x32.3x132.0
Manufacturer compatible models
Canon (Canon)
Color
Black (pigment)
Set Contents
Ink bottle (two), inlet plug (one), poly gloves (one set), a common manual (one piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 THC-325BK10 75922235 -
Discontinued
[x]
ADD TO CART

Related Products