Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ink Refill Set

5.00 (1)
Compatible Cartridge
BCI-326
Compatible Printer
It is compatible models as of March MG8130, MG6130, MG5230, MG5130, iP4830 ※ 2010 years PIxUS. Please check the website Elecom latest correspondence information.
Ink Capacity(mL)
Each30
Ink
Dye
Number of Refill Times
Each 5
Ink Color
Yellow
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 32.3x32.3x132.0
Set Contents
Ink bottle (Cyan Magenta Yellow) x each 1, x1 set injection Kuchiake jig, x3 inlet plug, x1 set poly gloves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THC-326CSET5 75922332 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replenish ink cartridges
5
From Japan
On 2017-05-04 16:21:25
Since ink cartridges of inkjet printers are expensive (5 to 6,000 yen), even if they purchase a resetter, they can replenish 3-4 times to obtain original. It takes some trouble (rubber gloves, tissue paper, preparation for newspaper), but it is excellent in COSPA and there is no problem with color printing. (Do not print photos)
This review is about item#75922332.

Related Products