Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Canon Ink Refill

4.50 (2)
Compatible Cartridge
BC-340,BC-340XL
Compatible Printer
MG4130,MG3130,MG2130
Ink Capacity(mL)
56
Ink
Pigment
Number of Refill Times
(In the case of type xL, 4 minutes) 8 minutes
Ink Color
Black (pigment)
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 40.5x40.5x75.5
Set Contents
Ink bottle (one), needle (one), hand drill (one), drill guide label (one piece), poly gloves (one set)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THC-340BK8 75922366 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
printing
4
From Japan
On 2018-01-14 22:23:26
Refill ink, than pure, it feels just a little thin but quality has no problem and even though refilling is included, I think that COSPA is good.
This review is about item#75922366.
For printer
5
From Japan
On 2015-10-28 14:43:32
It was cheap and saved. Printing was also beautiful without problems.
This review is about item#75922366.

Related Products