Buy more than* S$200* and get FREE SHIPPING

Canon Ink Refill

Compatible Cartridge
BCI-350PGBK
Compatible Printer
PIXUS MG6330, PIXUS MG5430, PIXUS iP7230
Ink Capacity(mL)
60
Ink
Pigment
Number of Refill Times
5
Ink Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 42.0x42.0x135.0
Set Contents
Ink bottle (one), injection Kuchiake jig (1 set), inlet plug (one), poly gloves (one set)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THC-350PGBK5 75922393 17.20 SGD
In stock
ADD TO CART

Related Products