Buy more than* S$200* and get FREE SHIPPING

Ink Refill Set

4.25 (4)
Compatible Cartridge
BCI-351BK,BCI-351C,BCI-351M,BCI-351Y,BCI-351GY,BCI-350PGBK
Compatible Printer
It is the support model as of January MG5430, PIxUS iP7230 ※ 2013 years PIxUS MG6330, PIxUS. Please check the website Elecom latest correspondence information.
Ink Capacity(mL)
30 each (black pigment 60)
Ink
Pigment / dye
Number of Refill Times
5
Ink Color
Yellow
Dimensions (Width W x Depth D x Height H) (mm)
(Bottle) 32.3x32.3x132.0 (pigment black 42.0x42.0x135.0)
Set Contents
Ink bottle (Cyan Magenta Yellow Black dye black pigment) x each 1, x1 set injection Kuchiake jig, x5 inlet plug, x1 set poly gloves, instruction manual x1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THC-351350SET5 75922411 41.61 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Ink replacement
4
From Japan
On 2017-01-12 01:31:32
There is the amount of a lot for the price. It is not replaced yet, but looks good.
This review is about item#75922411.
When using the printer.
5
From Japan
On 2016-07-05 12:01:45
It is how to use is difficult. Goods is not the fact that if.
This review is about item#75922411.
Home of the pc ink added.
4
From Japan
On 2014-09-06 18:45:18
An ultra-low cost, using also try to not have any inconvenience. Ink additional instructions also have coconut understand can anyone in amateur. I tried to printing tried printing, but it does not change at all as ever. It was saved to the very! Also order additional and continuous from now!
This review is about item#75922411.
Printer with photo printing
4
From Japan
On 2014-03-17 08:59:33
Was from the front of the printer uses the 此 of company products, I hesitated whether to use a modified price or higher genuine buy of ink to use bought a new printer. First drilled hole with a screw down to the ink tank could not be in the figure above, but it is all right if you get used to it. After all it will be saved when the price compared to the genuine article is cheaper mass printed.
This review is about item#75922411.

Related Products