Buy more than* S$200* and get FREE SHIPPING

Canon Ink Refill

3.00 (2)
Ink Capacity(mL)
30
Ink
Dye
Number of Refill Times
5
Set Contents
Ink bottle (one), injection Kuchiake jig (1 set), inlet plug (one), poly gloves (one set)
...see all
Product Options
ADD TO CART
Compatible Printer Ink Color Dimensions (Width W x Depth D x Height H) (mm) Compatible Cartridge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Printer Ink Color Dimensions (Width W x Depth D x Height H) (mm) Compatible Cartridge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PIXUS MG6330 Gray (Bottle) 32.3x32.3x132.0 BCI-351GY 1PC 1 THC-351GY5 75922454 11.34 SGD
Shipped after 2017-01-23
PIXUS MG6330, PIXUS MG5430, PIXUS iP7230 Yellow - BCI-351Y 1PC 1 THC-351Y5 75922472 11.25 SGD
Shipped after 2017-01-23
PIXUS MG6330, PIXUS MG5430, PIXUS iP7230 Magenta - BCI-351M 1PC 1 THC-351M5 75922463 11.25 SGD
Shipped after 2017-01-23
PIXUS MG6330, PIXUS MG5430, PIXUS iP7230 Cyan - BCI-351C 1PC 1 THC-351C5 75922445 11.25 SGD
Shipped after 2017-01-23
PIXUS MG6330, PIXUS MG5430, PIXUS iP7230 Black - BCI-351BK 1PC 1 THC-351BK5 75922436 11.25 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Ink that can not be used
2
From Japan
On 2016-10-14 17:50:15
Printer that uses a cartridge that can refill the New things without, can not refill itself
This review is about item#75922454.
Photo printing
4
From Japan
On 2014-03-17 09:01:26
Was from the front of the printer uses the 此 of company products, I hesitated whether to use Purchasing a new price or higher genuine ink to use bought a new printer. First drilled hole with a screw down to the ink tank could not very well, but it is all right if you get used to it. After all it will be saved when the price compared to the genuine article is cheaper mass printed.
This review is about item#75922454.

Related Products