Buy more than* S$200* and get FREE SHIPPING

Canon Inkjet Paper

Basis Weight (g/m2)
180
Paper
Inkjet
Whiteness (%)
95
Color
White
...see all>
Product Options
ADD TO CART
Paper Thickness (g/m2) Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Thickness (g/m2) Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 210x297 0.22 A4 1Pack(50Sheet) 1 EJK-CGA450 75922533 -
Discontinued
[x]
- 127x178 0.22 2L. 1Pack(20Sheet) 1 EJK-CG2L20 75922551 -
Discontinued
[x]
0.22 89x127 - L-size 1Pack(100Sheet) 1 EJK-CGL100 75922567 -
Discontinued
[x]
- 89x127 0.22 L size 1Pack(200Sheet) 1 EJK-CGL200 75922542 -
Discontinued
[x]
ADD TO CART

Related Products