Buy more than* S$200* and get FREE SHIPPING

Epson Photo Paper

Compatible Ink
Dyes and pigments
Compatible Printer
Ink-jet printer
Basis Weight (g/m2)
242
Paper Thickness (mm)
0.267
Paper
Photo paper
Whiteness (%)
99
Color
White
...see all>
Product Options
ADD TO CART
Paper Size (Width x Height)(mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size (Width x Height)(mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 x 127 L size Sheet No.D01 1Pack(100Sheet) 1 EJK-EPL100N 75922691 -
Discontinued
[x]
127 x 178 2L size Sheet No.D119 1Pack(50Sheet) 1 EJK-EP2L50N 75922664 -
Discontinued
[x]
210 x 297 A4 Sheet No.D05 1Pack(20Sheet) 1 EJK-EPA420N 75922673 -
Discontinued
[x]
127 x 178 2L size Sheet No.D120 1Pack(100Sheet) 1 EJK-EP2L100N 75922682 -
Discontinued
[x]
89 x 127 L size Sheet No.D02 1Pack(200Sheet) 1 EJK-EPL200N 75922707 -
Discontinued
[x]
ADD TO CART

Related Products