Buy more than* S$200* and get FREE SHIPPING

Gloss Paper

5.00 (1)
Compatible Ink
Dye pigment
Compatible Printer
Ink-jet printer
Basis Weight (g/m2)
175
Paper Thickness (mm)
0.207
Paper
Glossy paper
Whiteness (%)
98
Color
White
...see all>
Product Options
ADD TO CART
Size Specification Paper Size (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Specification Paper Size (Width x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 Sheet No.D141 210x297 1Pack(100Sheet) 1 EJK-GAYA4100 75922752 -
Discontinued
[x]
L-size No.D142 89x127 1Pack(200Sheet) 1 EJK-GAYL200 75922777 -
Discontinued
[x]
L-size No.D143 89x127 1Pack(400Sheet) 1 EJK-GAYL400 75922761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Photographic printing.
5
From Japan
On 2015-03-13 15:49:15
It is well innovated, there is no bleeding, and beautiful pictures can be made.
This review is about item#75922752.

Related Products