Buy more than* S$200* and get FREE SHIPPING

Platinum Photo Paper

Compatible Ink
Dye / pigment
Paper Size (Width x Height)(mm)
210x297
Compatible Printer
Ink-jet printer
Basis Weight (g/m2)
242
Paper Thickness (mm)
0.267
Paper
Photo paper
Whiteness (%)
99
Size
A4
Color
White
Specification
取り扱い終了
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 EJK-QTA450 75923224 -
Discontinued
[x]
ADD TO CART

Related Products