Buy more than* S$200* and get FREE SHIPPING

Mat Cardboard

4.33 (3)
Basis Weight (g/m2)
145
Paper
Inkjet
Color
White
...see all>
Product Options
ADD TO CART
Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size (Width x Height)(mm) Paper Thickness (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210x297 0.19 A4 1PC(100Sheet) 1 EJK-SAA4100 75923276 14.99 SGD
In stock
210x297 0.19 A4 1PC(50Sheet) 1 EJK-SAA450 75923285 -
Discontinued
[x]
297x420 0.190 A3 1PC(20Sheet) 1 EJK-SAA320 75923294 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Material creation
4
From Japan
On 2017-12-18 17:40:52
We are always using this product. We are using for easy use.
This review is about item#75923276.
Printing a paper craft
5
From Japan
On 2017-10-03 14:06:20
Among similar products, the price is affordable, and the coloring of printing is also good.
This review is about item#75923276.
Paper craft (Precision cut with PC controlled paper curator, Molecular model and mechanism model as teaching materials)
4
From Japan
On 2016-05-23 14:53:21
Thickness, hardness, robustness, price, sales channel, etc. are suitable as material of the paper model. Because the manufacturer indicates "inventory limited" and manufacturing discontinuation, we are looking for alternative items.
This review is about item#75923276.

Related Products