Buy more than* S$200* and get FREE SHIPPING

Super Fine Paper

1.00 (1)
Paper
For inkjet
Color
White
...see all>
Product Options
ADD TO CART
Paper Size (Width x Height)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Size (Width x Height)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 x 297 A4 1PC(50Sheet) 1 EJK-SRAA450 75923303 -
Discontinued
[x]
297 x 420 A3 1PC(20Sheet) 1 EJK-SRAA320 75923337 13.99 SGD
In stock
182 x 257 B5 1PC(20Sheet) 1 EJK-SRAB520 75923373 -
Discontinued
[x]
210 x 297 A4 1PC(20Sheet) 1 EJK-SRAA420 75923355 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For calendar production
1
From Japan
On 2015-11-23 00:03:07
There is already specification change for this product, and caution is necessary when purchasing. Product actually sent was different from this package and the paper thickness was 0.225 mm to 0.206 mm after specification change. However, the item number was exactly the same as EJK-SRAA 450 (Looking NO.D 96). I was disappointed though it was supposed to have requested the same item because the paper was missing during the calendar production. It is a difference of about 0.02 mm in paper thickness, the condition of Kosi is indeed so it can not be used. So, when I got a complaint directly to the manufacturer, I was told that "We are certainly changing the specifications." However, if at least the specification change is made, please change the order number I gave it out. · Did not you notice the difference with the package you posted on the net when shipping products this time? · It is necessary to confirm with urgent manufacturer.
This review is about item#75923303.

Related Products