Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Inkjet Business Cards

5.00 (1)
Paper Size (Width x Height)(mm)
210 x 297
Surface Mounting
10
Basis Weight (g/m2)
185
Paper Thickness (mm)
0.2
Paper
Multi-print paper
Size
A4
Accessories
One test print paper x
...see all>
Product Options
ADD TO CART
Specification Whiteness (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Whiteness (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet No.A31 78.5 Ivory 1PC(12Sheet) 1 MT-JMNAIV 75924292 -
Discontinued
[x]
Sheet No.A30 99.5 White 1PC(12Sheet) 1 MT-JMNAWN 75924301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business Card Printing
5
From Japan
On 2015-04-09 15:37:46
You can cut cleanly.
This review is about item#75924301.

Related Products