Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Peel Address Labels

5.00 (6)
Paper Size (Width x Height)(mm)
210x298
Basis Weight (g/m2)
135
Paper Thickness (mm)
0.18
Paper
Multi-Print Paper
Size
A4
Color
White
Accessories
X1 test print sheets of paper
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 67x41 1PC(20Sheet) 1 EDT-TMQ21 75924764 -
Discontinued
[x]
- 83.4x50.8 1PC(20Sheet) 1 EDT-TMQ10 75924746 -
Discontinued
[x]
24 63x33.9 1PC(20Sheet) 1 EDT-TMQ24B 75924782 -
Discontinued
[x]
- 67x42.3 1PC(20Sheet) 1 EDT-TMQ18 75924737 -
Discontinued
[x]
65 38.1x21.17 1PC(20Sheet) 1 EDT-TMQ65 75924807 -
Discontinued
[x]
24 67x33.9 1PC(20Sheet) 1 EDT-TMQ24 75924773 -
Discontinued
[x]
- 83.8x42.3 1PC(20Sheet) 1 EDT-TMQ12 75924755 -
Discontinued
[x]
44 45.3x25.4 1PC(20Sheet) 1 EDT-TMQ44 75924791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-09-13 16:59:50
I am using it for addressing but I like the label making software so easy to use. We bought together.
This review is about item#75924764.
As a carton seal
5
From Japan
On 2017-06-21 13:08:54
I use it as a carton seal at shipping work It is easy to paste
This review is about item#75924746.
Paste on packing cardboard
5
From Japan
On 2017-05-17 15:18:09
A slit is included in the back, it is easy to work, it is easy to stick
This review is about item#75924746.
Address and sender name
5
From Japan
On 2016-12-14 15:09:34
Because the software is easy to use, you can make it beautifully comfortably, I always use the seal of this manufacturer
This review is about item#75924746.
Mailing label
5
From Japan
On 2016-01-03 09:34:00
It is easy to peel off the backing sheet, so it will also speed up work, so it is very good.
This review is about item#75924773.
Address Label Printing
5
From Japan
On 2014-07-11 19:08:31
It is convenient to use with the product as expected and is convenient The corner is rounded and it is easy to peel off easily and it is easy to stretch
This review is about item#75924737.

Related Products