Buy more than* S$200* and get FREE SHIPPING

Back Label Sheets

4.00 (1)
Paper Size (Width x Height)(mm)
210x297
Basis Weight (g/m2)
143
Paper Thickness (mm)
0.165
Paper
Multi-print paper
Size
A4
Color
White
Accessories
X1 test print sheets of paper
...see all>
Product Options
ADD TO CART
Compatible Ink Lanel Size (mm) Specification Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Ink Lanel Size (mm) Specification Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Table surface / dyes and pigments 24x137 Rounded corner (R=1.5mm), Sheet No.T26 - 1PC(10Sheet) 1 EDT-TF14 75924931 11.99 SGD
Shipped after 2018-01-22
Table surface / dyes and pigments 18x90 Rounded corner (R=1.5mm), Sheet No.T24 30 1PC(10Sheet) 1 EDT-TF30 75924956 47.99 SGD
Shipped after 2018-01-25
Table surface / dyes and pigments 18x200 Rounded corner (R=1.5mm), Sheet No.T25 - 1PC(10Sheet) 1 EDT-TF13 75924922 11.99 SGD
Shipped after 2018-01-22
Table surface / dyes and pigments 36x137 Rounded corner (R=1.5mm), Sheet No.T27 - 1PC(10Sheet) 1 EDT-TF10 75924913 11.99 SGD
Shipped after 2018-01-22
Surface / dye pigments 12x200 Rounded corner (R=1.5mm), Sheet No.T23 19 1PC(10Sheet) 1 EDT-TF19 75924947 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a spine cover
4
From Japan
On 2016-07-28 08:56:33
It is convenient to create a back cover of files etc on a personal computer
This review is about item#75924947.

Related Products