Buy more than* S$200* and get FREE SHIPPING

Webcam, Built-In Mic

Angle of View
56 °
Number of Color
16.77 million colors (24bit)
Directivity
Camera built-in microphone / omnidirectional
Pixel Number
2 million pixels
Focus
Fixed Focus
Interface
USB2.0 (Type A Male)
Cable Length (m)
1.5
Specification
Camera and action indication lamp: existing, camera built-in microphone and microphone system: electret condenser
...see all
Product Options
ADD TO CART
Element Maximum Resolution Angle Adjustment Range Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Element Maximum Resolution Angle Adjustment Range Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Receiver / 0.2 inch CMOS 1600x1200 pixels Up,down,leftandright (Not including cable) 62 Black 1PC 1 UCAM-C0220FBBK 75925351 -
Discontinued
[x]
Receiver / 0.2 inch CMOS 1600x1200 pixels Up,down,leftandright (Not including cable) 62 Red 1PC 1 UCAM-C0220FBRD 75925367 -
Discontinued
[x]
- 1600 x 1200 pixels Up, down, left and right 62(Body only) White 1PC 1 UCAM-C0220FBWH 75925376 -
Discontinued
[x]
ADD TO CART

Related Products