Buy more than* S$200* and get FREE SHIPPING

Webcam, Built-In Mic

Angle of View
54 °
Frame Rate
Maximum/[YUY2format] to 640x480pixelswhen:30fps,1920x1080pixelswhen:7.5fps,2592x1944pixelswhen:2.5fps[MJPEGformat] to 1280x720pixelsatthetime:30fps,2048x1536pixeltime:15fps
Number of Color
16.77 million colors (24bit)
Directivity
Camera built-in microphone / omnidirectional
Pixel Number
5 million pixel
Element
Receiver / 0.25 inches CMOS
Focus
Fixed Focus
Operating Envrionment
Intel Core 2 or more, main memory: [Windows] CPU "1GB or more, OS: 500MB or more, Directx:: (SP3), HDD free space ( to SP1), Vista ( to SP2), xP Windows 8, 7 9.0c thereafter MacOS x 10.5 to 10.5.8, 10.6 to 10.6.8, 10.7 to 10.7.4, 10.8: [Macintosh] CPU: /
Maximum Resolution
2048 review (aggregated for all ports)
Angle Adjustment Range
Up and down
Interface
USB2.0 (Type A male)
Specification
Camera and action indication lamp: existing, camera built-in microphone and microphone system: electret condenser
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UCAM-DLI500TBK 75925412 -
Discontinued
[x]
ADD TO CART

Related Products