Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

USB Hub

Supply Current (mA)
4 ports total within 400mA
USB Cable Length (cm)
25
Warranty Period
6 Months
Operating Envrionment
GPN net eco-products "
Body Dimensions (Width x Depth x Height) (mm)
(Excluding cable) 30x91x10
Interface
USB2.0 (USB1.1 interface is connected at the time, and work with USB1.1 compatible)
Compatible Models
AndroidOS loading machine corresponding to the USB host function
Connector Shape
(Storage media) 2.5 in. SATA HDD, (authentication) CE, FCC, BSMI, (without one-touch backup)
System
USB-Amphenol 36-pin (male)
Power
USB bus power
Number of Ports
Downstream (peripheral device side) / 4
Weight (g)
(Including cable) 30
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U2HS-MB01-4BBK 75925507 -
Discontinued
[x]
ADD TO CART

Related Products