Buy more than* S$200* and get FREE SHIPPING

4-Port USB Hub

Caution
Since it is designed for the power source in Japan, it should not be used in other countries.
USB Cable Length (cm)
7
Power
Bus power
Weight (g)
30
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(I except the cable) 112x32x22 Black 1PC 1 U3H-A401BBK 75925613 -
Discontinued
[x]
- Silver 1PC 1 U3H-A401BSV 75925622 -
Discontinued
[x]
ADD TO CART

Related Products