Buy more than* S$200* and get FREE SHIPPING

4-Port USB Hub

Supply Current (mA)
4-port total 3600 within (each less than 900 port) bus power at the time: when self-powered USB3.0 connection port 4 total 900 or less (each port is less than 225)
Maximum data-transfer Rate (Mbps) (theoretical value)
USB3.0 Super Speed ​​mode / 5Gbps, USB2.0 High Speed ​​mode / 480, USB1.1 full-speed mode 12
USB Cable (m)
1
Operating Envrionment
5 to 40degCtemperature,(non-condensing)30-80%humidity
Body Dimensions (Width x Depth x Height) (mm)
110x220 / 45x90 Mado
Interface
USB3.0 (USB2.0 interface is connected at the time, and work with USB2.0 compatible, operating at USB1.1 compatible USB1.1 interface connected)
Connector Shape
PC side (upstream port): USB device side USB A (male), (downstream port): USB A (female) x4
OS Support
Windows 8, 7 (including SP1), Vista (SP2), xP (SP3) / Mac OS x 10.6 to 10.6.8, 10.7 to 10.7.5, 10.8 to 10.8.2
Cable Length (m)
Personal computer equipped with a Bluetooth function
Power
Self-powered
Number of Ports
Upstream (PC side) / 1, down stream (peripheral device side) / 4
Weight (g)
70
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U3H-T403SBK 75925647 -
Discontinued
[x]
ADD TO CART

Related Products