Buy more than* S$200* and get FREE SHIPPING

Wireless BlueLED Mouse

Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
833 days
Continuous Opreration Time
204 hours
Number of Buttons
(Including wheel button) 5
LED Color
Blue
Reading Method
Optical sensor
Interface
USB
Resolution Capability
800/1600 count (switchable / initial value 800)
Compatible Models
Models (10.5-10.5.8, 10.6-10.6.8, 10.7-10.7.3) (SP2), xP (SP3), Mac OSx is equipped with a USB interface, Windows 7 (including SP1), Vista to work
Dimensions (Width W x Depth D x Height H) (mm)
66x110x41
Connector Shape
USB (A) male
Power
Any two AAA alkaline batteries, AAA manganese batteries, of AAA nickel-metal hydride battery
Weight (g)
About82.4(Body only)
Specification
Sorts of injection ray: visible wavelength range, horizontal scrolling function: right and left scroll function, receiver storage.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 M-BL09DBRD 75925787 -
Discontinued
[x]
Silver 1PC 1 M-BL09DBSV 75925796 -
Discontinued
[x]
White 1PC 1 M-BL09DBWH 75925805 -
Discontinued
[x]
Black 1PC 1 M-BL09DBBK 75925771 -
Discontinued
[x]
ADD TO CART

Related Products