Buy more than* S$200* and get FREE SHIPPING

BlueLED Mouse

4.00 (1)
Number of Wheels
1
LED Color
Blue
Reading Method
Optical sensor
Interface
USB
Connector Shape
USB (A) male
Cable Length (m)
1
Rated Voltage (V)
5
Power
USB bus power
Weight (g)
100
Size
L
Specification
Injected ray type / visible wavelength region
...see all>
Product Options
ADD TO CART
Number of Buttons Body Dimensions (Width x Depth x Height) (mm) Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Buttons Body Dimensions (Width x Depth x Height) (mm) Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3pc * includes wheel button - 1000 counts Green 1PC 1 M-BL12UBGN 75925832 -
Discontinued
[x]
3pc * includes wheel button - 1000 counts Red 1PC 1 M-BL12UBRD 75925857 -
Discontinued
[x]
3pc * includes wheel button - 1000 counts Pink 1PC 1 M-BL12UBPN 75925841 -
Discontinued
[x]
3pc * includes wheel button - 1000 counts Silver 1PC 1 M-BL12UBSV 75925866 -
Discontinued
[x]
(Including wheel button) 3 (I except the cable) 52.3x115.0x36.3 1000 count Black 1PC 1 M-BL12UBBK 75925814 -
Discontinued
[x]
(Including wheel button) 3 (I except the cable) 52.3x115.0x36.3 1000 count Blue 1PC 1 M-BL12UBBU 75925823 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
making document
4
From Japan
On 2015-02-09 22:06:49
"Wired" type is easier to use (maybe only me)
This review is about item#75925823.

Related Products