Buy more than* S$200* and get FREE SHIPPING

BlueLED Mouses

3.50 (2)
Number of Wheels
1
Number of Buttons
3 (including wheel button)
LED Color
Blue
Reading Method
Optical sensor
Interface
USB
Resolution Capability
1000 count
Compatible Models
Equipped with USB interface, Windows 8 to 8.1,7 (SP1), Vista (SP2), XP (SP3), Mac OS X 10.5 to 10.5.8,10.6 to 10.6.8, OS X 10.7 to 10.7.5 operation models to be
Connector Shape
USB (A) male
Cable Length (m)
1
Rated Voltage (V)
5
Power
USB bus power
Weight (g)
80
Size
M
Specification
Injected ray type / visible wavelength region
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64.0 x 103.0 x 38.0 excluding cable Blue 1PC 1 M-BL17UBBU 75925945 -
Discontinued
[x]
64.0 x 103.0 x 38.0 excluding cable Black 1PC 1 M-BL17UBBK 75925936 14.99 SGD
Shipped after 2018-01-22
64.0 x 103.0 x 38.0 excluding cable White 1PC 1 M-BL17UBWH 75925981 13.99 SGD
Shipped after 2018-01-22
64.0 x 103.0 x 38.0 excluding cable Red 1PC 1 M-BL17UBRD 75925963 13.99 SGD
Shipped after 2018-01-22
64.0 x 103.0 x 38.0 excluding cable Silver 1PC 1 M-BL17UBSV 75925972 -
Discontinued
[x]
64.0 x 103.0 x 38.0 excluding cable Pink 1PC 1 M-BL17UBPN 75925954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When using a personal computer
5
From Japan
On 2017-09-04 15:34:54
It fitted to the hand, there was no inconvenience, it was easy to use.
This review is about item#75925936.
For PC
2
From Japan
On 2014-10-30 15:56:52
The click sound is noisy. I will not choose this if I buy next.
This review is about item#75925945.

Related Products