Buy more than* S$200* and get FREE SHIPPING

Bluetooth Wireless Mouse

Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
208 days
Continuous Opreration Time
250 hours
Number of Buttons
(Including wheel button) 5
Warranty Period
6 months
LED Color
Blue
Reading Method
Optical sensor
Communication Method
FH-SS (frequency hopping spread spectrum)
Resolution Capability
1200 count
Dimensions (Width W x Depth D x Height H) (mm)
59x96x37
OS Support
Windows RT to RT8.1,8 to 8.1
Weight (g)
About56(Body only)
Size
M
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M-BT11BBBK 75926051 -
Discontinued
[x]
Red 1PC 1 M-BT11BBRD 75926076 -
Discontinued
[x]
Blue 1PC 1 M-BT11BBBU 75926067 -
Discontinued
[x]
ADD TO CART

Related Products