Buy more than* S$200* and get FREE SHIPPING

BlueLED Mouses

Number of Wheels
1
Number of Buttons
3 (including wheel button)
LED Color
Blue
Reading Method
Optical sensor
Interface
USB
Maximum Electric Power Consumption (W)
0.5
Consumption Electric Current (mA)
Up to 100
Resolution Capability
1000 count
Compatible Models
Equipped with USB interface, (including SP1) Windows8, Windows 7, Vista (SP2), XP (SP3), Mac OSX (10.5 to 10.5.8, 10.6 to 10.6.8,10.7 to 10.7.4) to work models
Connector Shape
USB (A) male
Cable Length (m)
1.5
Rated Voltage (V)
5
Power
USB BUS POWER
Specification
Injected ray type / visible
...see all>
Product Options
ADD TO CART
Color Body Dimensions (Width x Depth x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Body Dimensions (Width x Depth x Height) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 55.0 x 90.0 x 34 (excluding cable) About 62 1PC 1 M-M1UBBK/RS 75926121 -
Discontinued
[x]
White 55.0 x 90.0 x 34 (excluding cable) About 62 1PC 1 M-M1UBWH/RS 75926137 -
Discontinued
[x]
Black 62.0 x 110.0 x 38.2 (excluding cable) About 88 1PC 1 M-M2UBBK/RS 75926146 -
Discontinued
[x]
White 62.0 x 110.0 x 38.2 (excluding cable) About 88 1PC 1 M-M2UBWH/RS 75926155 -
Discontinued
[x]
ADD TO CART

Related Products