Buy more than* S$200* and get FREE SHIPPING

3-Button Optical Mouse

Number of Wheels
1
LED Color
Red
Reading Method
Optical sensor system
Interface
USB
Connector Shape
USB (A) male
Cable Length (m)
1
Power
USB bus power
Weight (g)
60
Size
S
Specification
Injected ray type / visible wavelength region
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Number of Buttons Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Number of Buttons Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3pc * includes wheel button 1000,1600 count (switchable ) White 1PC 1 M-Y4AURWH 75926252 -
Discontinued
[x]
- 3pc * includes wheel button 1000,1600 count (switchable ) Pink 1PC 1 M-Y4AURPN 75926225 -
Discontinued
[x]
- 3pc * includes wheel button 1000,1600 count (switchable ) Blue 1PC 1 M-Y4AURBU 75926216 -
Discontinued
[x]
- 3pc * includes wheel button 1000,1600 count (switchable ) Black 1PC 1 M-Y4AURBK 75926207 -
Discontinued
[x]
- 3pc * includes wheel button 1000,1600 count (switchable ) Silver 1PC 1 M-Y4AURSV 75926243 -
Discontinued
[x]
I except 57.0x90.0x36.0 ※ cable (Including wheel button) 3 1000, 1600 count (switchable) Red 1PC 1 M-Y4AURRD 75926234 -
Discontinued
[x]
ADD TO CART

Related Products