Buy more than* S$200* and get FREE SHIPPING

LCD Protective Film

5.00 (1)
Material
Joint surface / silicon film, outside / PET
...see all>
Product Options
ADD TO CART
Correspond Inch Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspond Inch Size Filter Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free Width 75x 60 Height 1Sheet 1 DGP-004 75926383 -
Discontinued
[x]
3.0 inches Width 59.5x 44.5 Height 1Sheet 1 DGP-008 75926417 -
Discontinued
[x]
2.7 inches Width 55x 41 Height 1Sheet 1 DGP-007 75926374 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a protective film for PHS mobile phones
5
From Japan
On 2013-12-05 14:33:03
It is used for screen protection of PHS WX330J. There is a dedicated film, but since we are using PHS as an extension phone at the factory, we chose focusing on durability. There is no hindrance to usability, and it was good because there is not strange reflection.
This review is about item#75926392.

Related Products