Buy more than* S$200* and get FREE SHIPPING

DisplayPort-DVI Converter Adapter

Caution
DVI dual link mode is not supported. DVI analog mode is not supported. (Not available output to VGA display with such conversion adapter.) Not available to output from DVI output PC and to input from AV apparatus to DisplayPort of display monitor. This pr
Cable Length (cm)
About 20
Cable Outside Diameter (mm phi)
About 5.0
Resolution
DVI Output: up to 1920 x 1200 (Wide) / 1600 x 1200 (4: 3)
Connector Shape
Connector DisplayPort male -DVI female (DVI-D 24pin female)
Weight (g)
About 68
Color
Black
Dimension (mm)
(Female connector part) about W42.5 x D55.4 x H15.0
Compatible Models
Companies display monitor, TV, projector with a company PC, DVI interface equipped with DisplayPort
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-DPDV02 76064247 48.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products