Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adapter Cable Converter

5.00 (1)
Caution
Not available to imput from VGA (analog RGB) output PC to DisplayPort of display monitor. This product is not supported audio data. Not available to transmit audio data even though using DisplayPort with audio output function.
Cable Length (cm)
About 20
Cable Outside Diameter (mm phi)
About 5.0
Resolution
Maximum 1920 x 1200 (Wide) / 1600 x 1200 (4: 3)
Connector Shape
Connector DisplayPort male -VGA (mini D-sub15pin) female
Weight (g)
About 72
Color
Black
Dimension (mm)
(Female connector part) about W37.0 x D60.5 x H16.1
Compatible Models
Each company personal computer equipped with a DisplayPort, companies display monitor, TV, projector with a VGA (analog RGB) interface of the mini D-sub15pin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-DPV02 76068587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
2 screen (extended display) Used for LCD display
5
From Japan
On 2015-04-16 14:46:21
Two screens (extended display) were able to be done just by connecting. It was good as it was possible to use almost no setting after connection
This review is about item#76068587.

Related Products