Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Flash Adapter

4.50 (2)
Slot
Compact Flash (Type I)
Supported Media
Compact Flash up to 64GB (Type I), Compact Flash (Type I) of up to 128GB UDMA
OS Support
Windows 8 7 Vista XP 2000 (SP3 or later) Me 98SE, Mac OS X 10.1.2 to 10.7, Mac OS 9.0 to 9.2
Weight (g)
About 28
Dimension (mm)
W54 x D85.6 x H3.3
Compatible Models
Windows-based (DOS / V) personal computer, NEC PC98-NX Series, Apple Mac Series
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADR-CFN 76036222 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Memory of instrument
5
From Japan
On 2018-04-16 15:01:39
Purchased for YOKOGAWA WT 3000E. Sanwa Supply Compact Flash Adapter 76036222 Transcend CompactFlash 133 times speed 68880245 I can use it without problems together with it.
This review is about item#76036222.
Move data
4
From Japan
On 2015-10-02 14:37:48
I can use it smoothly without problems.
This review is about item#76036222.

Related Products