Buy more than* S$200* and get FREE SHIPPING

Cable Covers

Compatible Cable
LAN, telephone, power tap cable, etc.
Length (m)
1
Material
PVC
Accessories
Double-sided tape (already affixed to the bottom)
...see all>
Product Options
ADD TO CART
Width (mm) Capacity Inside Dimension (mm) Outside Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Capacity Inside Dimension (mm) Outside Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cable / 2 W15 x D1000 x H7.6 W17 x D1000 x H11 White 1PC 1 CA-F17 76019492 -
Discontinued
[x]
- Cable / 2 W15 x D1000 x H7.6 W17 x D1000 x H11 Brown 1PC 1 CA-F17BR 76019501 -
Discontinued
[x]
- Cable / six W24 x D1000 x H11.4 W26 x D1000 x H15 White 1PC 1 CA-F26 76026133 -
Discontinued
[x]
26 Cable / six W24 x D1000 x H11.4 W26 x D1000 x H15 Brown 1PC 1 CA-F26BR 76026142 -
Discontinued
[x]
- Cable / three W20 x H9.6 W22 x H13 White 1PC 1 CA-F22 76022107 -
Discontinued
[x]
- Cable / three W20 x H9.6 W22 x H13 Brown 1PC 1 CA-F22BR 76022116 -
Discontinued
[x]
ADD TO CART

Related Products