Buy more than* S$200* and get FREE SHIPPING

CPU Stand

1.00 (1)
Overall Capacity (kg)
20
Weight (kg)
0.5
Dimension (mm)
W96 to 320 x D280 to 400 x H120
Material
PP resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-031 76047912 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Place a PC
1
From Japan
On 2015-05-21 23:05:39
I installed the PC with it, but it broke at the moment I withdrew it in one week. You ought to put a car from the beginning if you can not move it. . I'm sorry
This review is about item#76047912.

Related Products