Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LCD Monitor Arm

Movable Range (mm)
Screen rotation (rotation) / 360 ° screen left and right (pan) / 180 ° screen up and down (tilt) / 180 °
Withstand Load (kg)
10
Weight (kg)
1.3
Dimension (mm)
W120 x D183 to 203 x H115
Material
Steel
Accessories
Display mounting screws (M4 x 12)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-LA351 76069716 74.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products